References
Festo:QSC-10
Rubix:132A3533
Manufacturer :153265
EAN:4052568033415

Documents
Product details : FESTO 153265 PUSH-IN CAP QSC-10
Push-in cap QSC-10 Size=Standard, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x15 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsc |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ 10 pieces
£ 16.56 incl. VAT
- Delivery usually within ( 2 ) days