FESTO 133136 PUSH-IN CONNECTOR


Push-in fitting, resistant to media NPQP

References
festo:NPQP-D-Q6-S10-FD-P10
rubix:391A4670
manufacturer :133136
ean:4052568030162
NPQP-D-Q6-S10-FD-P10 Push-in connector
brand logo
Technical specifications
Materialpp (housing);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 133136 PUSH-IN CONNECTOR


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight3,62 g
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
  • Usually arrives within 14 working days