References
Festo:QSLV-1/2-16
Rubix:117A8650
Manufacturer :153096
EAN:4052568031893

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153096 PUSH-IN L-FITTING QSLV-1/2-16
Push-in L-fitting QSLV-1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x51x29 mm |
|---|---|
| Logistic Weight | 106,3 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
- Delivery usually within ( 2 ) days