References
Norgren:101680838
Rubix:118A3123
Manufacturer :101680838


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 8 mm o.d. tube (push-in fitting) |
Product details : NORGREN 101680838 PFIT 8MM-R3/8 SWI S-TEE ADPT
Rotating T-Screw-In Connection Lateral 8 - G3/8 Pneufit
Pneufit Swivel side tee adaptor Ø8mm x R3/8" 101680838
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 8 mm o.d. tube (push-in fitting) |
| Profile | swivel tee (t with lateral thread) |
| Connection 2 | r3/8 male thread (bsp taper / bspt) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days