SMC AS2201F-01-01A SPEED CONTROLLER


Speed Controller

References
smc:AS2201F-01-01A
rubix:2599749
manufacturer :1018137

Product details : SMC AS2201F-01-01A SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. In thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.

Strengths

•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Modelas
Connecting diameter1/8 ''
Threading1/8 in
Type of fluidair
Materialpbt;brass
Max. temperature60 °C
Min. temperature-5 °C
Type of threadingr
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
  • Delivery usually within ( 19 ) days