Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 859729 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 1
MECALINE 859729 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 1
PUSH-IN CHECK VALVE TECHNOPOLYMER
References
mecaline:
859729
rubix:
208A5122
ean:
3660338147081
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859729 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 1
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Metric exterior tube diameter 2
12
mm
Metric exterior tube diameter
12
mm
Material
H Polymer
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.22
excl. VAT
/
Each
£
13.46
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE FLOW REG METER-OUT 4MM M5 853376
SMC AS1301FS1-M5-06 SPEED CONTROLLER
SMC AS42R-03-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
AVENTICS R412005577
MECALINE 9242688 FLOW REG METER-OUT G1/4IN X 10 85870
SMC AS42R-G04-12 WITH PRESSURE REDUCTION FUNCTION - AS-R
AVENTICS R412010572 SERIES CC04 VALVE
SMC AS3201FS-03-10S SPEED CONTROLLER
SMC AS42R-G03-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC AS1211FS-M5-23 SPEED CONTROLLER
SMC AS2201F-02-04 SPEED CONTROLLER
CAMOZZI QUICK EXHST VALVE VSC 522-1/2
SMC AS2201-02-F08S-X737
SMC AS3201F-02-10SD SPEED CONTROLLER
SMC ASV310F-01-08SC SPEED EXHAUST CONTROLLER