FESTO 570452 PUSH-IN CONNECTOR NPQM-D-Q14-E-P10
Push-in connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q14-E-P10
Rubix:116A7920
Manufacturer :570452
EAN:4052568058401

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | for tube od 14 mm |
Documents
Product details : FESTO 570452 PUSH-IN CONNECTOR NPQM-D-Q14-E-P10
Push-in connector NPQM-D-Q14-E-P10 Size=Standard, Nominal size=13 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | for tube od 14 mm |
| Profile | straight |
| Connection 2 | for tube od 14 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 68.60 excl. VAT
/ 10 pieces
£ 82.32 incl. VAT
- Delivery usually within ( 2 ) days