References
Festo:QSL-V0-1/8-6
Rubix:124A7248
Manufacturer :160511
EAN:4052568035600

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 160511 PUSH-IN L-FITTING QSL-V0-1/8-6
Push-in L-fitting QSL-V0-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x30 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ 10 pieces
£ 83.76 incl. VAT
- Delivery usually within ( 2 ) days