References
SMC:KQ2T16-04AS-X35
Rubix:2604345

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 1/2 (r 1/2) |
Documents
Product details : SMC KQ2T16-04AS-X35 ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | 1/2 (r 1/2) |
| Connection 2 | 16 |
| Tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- Delivery usually within ( 19 ) days