FESTO 130598 PUSH-IN FITTING QSW-1/8-8


Push-in Fitting

References
festo:QSW-1/8-8
rubix:116A1783
manufacturer :130598
ean:4052568023560
QSW-1/8-8 Push-in fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130598 PUSH-IN FITTING QSW-1/8-8


Push-in fitting QSW-1/8-8 male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x20x15 mm
Logistic Weight17,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ 10 pieces
£ 59.52 incl. VAT
  • Delivery usually within ( 11 ) days