References
Aventics:2121812000
Rubix:274A0826
Manufacturer :2121812000
EAN:3661475928595


Technical specifications
| Connection 1 | 12 |
|---|---|
| Material | housing: polybutyleneterephthalate; seal: acrylonitrile butadiene rubber; release ring: polyoxymethylene; tooth lock washer: stainless steel; release ring holder: die-cast zinc / brass, nickel-plated. |
Product details : AVENTICS 2121812000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | housing: polybutyleneterephthalate; seal: acrylonitrile butadiene rubber; release ring: polyoxymethylene; tooth lock washer: stainless steel; release ring holder: die-cast zinc / brass, nickel-plated. |
| Length | 53 mm |
| Min. temperature | 0 °C |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
- Usually arrives within 14 working days