References
Festo:NPQM-D-Q8-S14-P10
Rubix:391A4595
Manufacturer :570458
EAN:4052568058463

Technical specifications
| Material | brass, nickel-plated (body); nbr (tube seal) |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm |
Documents
Product details : FESTO 570458 PUSH-IN CONNECTOR
Push-in connector NPQM-D-Q8-S14-P10 Size=Standard, Nominal size=7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Material | brass, nickel-plated (body); nbr (tube seal) |
| Connection 1 | plug-in sleeve ø 14 mm |
| Profile | straight push-in connector, reducer |
| Connection 2 | for 8 mm o.d. tube |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- Delivery usually within ( 2 ) days