CAMOZZI TECHNOPOLYMER-2 SIN OUTLETS-6MM TUBE-1/8 THREAD 7612 02-6-1/8
Two Single Outlet
See technical informationSee documentsReferences
Camozzi:7612 02-6-1/8
Rubix:203A3334


Technical specifications
| Material | plastic;technopolymer (body);brass (insert);nickel-plated brass (collet);nbr (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : CAMOZZI TECHNOPOLYMER-2 SIN OUTLETS-6MM TUBE-1/8 THREAD 7612 02-6-1/8
Compact and lightweight, they are suitable for applications where weight can be a key factor. The special collet, which has been designed properly for this series, provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and long service life, also after connections and disconnections of the tube are repeated several times.
Applications
Industrial
Technical specifications
Attributes
| Material | plastic;technopolymer (body);brass (insert);nickel-plated brass (collet);nbr (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Profile | 7000 |
| Connection 2 | 11.6 |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Usually arrives within 14 working days