References
Festo:QS-12-20
Rubix:124A9721
Manufacturer :130690
EAN:4052568024116

Documents
Product details : FESTO 130690 PUSH-IN CONNECTOR QS-12-20
Push-in connector QS-12-20 Size=Standard, Nominal size=8,7 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x76x94 mm |
|---|---|
| Logistic Weight | 24,4 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qs |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 70.80 excl. VAT
/ 20 pieces
£ 84.96 incl. VAT
- In stock: Next day delivery