FESTO 558669 PUSH-IN FITTING NPQM-D-G38-Q10-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G38-Q10-P10
Rubix:116A0609
Manufacturer :558669
EAN:4052568054656

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 558669 PUSH-IN FITTING NPQM-D-G38-Q10-P10
Push-in fitting NPQM-D-G38-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 22,66 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ 10 pieces
£ 3.50 incl. VAT
- Delivery usually within ( 2 ) days