References
Festo:QSTF-G1/4-6
Rubix:118A4627
Manufacturer :186201
EAN:4052568040055

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186201 PUSH-IN T-FITTING QSTF-G1/4-6
Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x27x60 mm |
|---|---|
| Logistic Weight | 45,25 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Delivery usually within ( 2 ) days