FESTO 162864 PUSH-IN FITTING CRQS-1/4-8


Push-in L-fitting

References
festo:CRQS-1/4-8
rubix:118A4534
manufacturer :162864
ean:4052568072667
CRQS-1/4-8 Push-in fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 162864 PUSH-IN FITTING CRQS-1/4-8


Push-in fitting CRQS-1/4-8 male thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x16x16 mm
Logistic Weight18,9 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 40.93 excl. VAT
/ Each
£ 49.12 incl. VAT
  • Delivery usually within ( 8 ) days