References
SMC:KCH04-01S
Rubix:124A3648
Manufacturer :KCH04-01S

Technical specifications
| Material | brass c3604bd chemically nickel-plated (copper-free application) / pbt |
|---|---|
| Connection 1 | r 1/8 male (r(pt), tapered thread) |
Product details : SMC KCH04-01S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x10 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | brass c3604bd chemically nickel-plated (copper-free application) / pbt |
| Connection 1 | r 1/8 male (r(pt), tapered thread) |
| Profile | straight male connector (push-in connector, self-sealing) |
| Connection 2 | 4 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ 10 pieces
£ 70.20 incl. VAT
- Delivery usually within ( 4 ) days