• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in unions tube-tube type
  6. Push-in Fitting - Connector
  7. AVENTICS R412010117

AVENTICS R412010117

Series QR2-S, standard

See technical information

References

Aventics:R412010117
Rubix:273A0186
EAN:3661475991865
brand logo
brand logo

Product details : AVENTICS R412010117


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

AVENTICS 1823380012SMC KQ2L REDUCER ONE TOUCH PUSH FIT 10-12MM TUBE REDUCERSSMC KQ2L03-00A MALE FITTING I 5/32 TUBEMECALINE PUSH IN BULKHEAD -8MM 883912MECALINE 883946 PUSH IN BLANKING PLUG-10MMMECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/6BARMECALINE 883940 PUSH IN STEM REDUCER-12MM-8MMLEGRIS LF3000 FITTING 3106 12 00SMC DMK6-04-C2 MULTI CONNECTOR + FITTINGSMECALINE PUSH IN EQUAL ELBOW-4MM 883885AVENTICS R412005029MECALINE 853193 DIFF. DIAM. UNION Y MM 6SMC KQ2H12-16A MALE FITTING I 12 TUBE I 16 TUBEMECALINE 867655 ALL ST/ST PRESSURE GAUGE DIAM 63MM 1/4IN 0/10BARLEGRIS LF3000 FITTING 3102 04 00
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap