References
SMC:DM6-04NU
Rubix:123A4746
EAN:3618036129465

Technical specifications
| Connection 1 | for tube outer diameter 4 mm (04) |
|---|---|
| Material | soft nylon (nu) |
Documents
Product details : SMC DM6-04NU MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
Strengths
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Connection 1 | for tube outer diameter 4 mm (04) |
|---|---|
| Material | soft nylon (nu) |
| Length | 31 mm |
| Min. temperature | -5 °C |
| Colour | black |
| Connection 2 | soft nylon (nu) – tube material version of dm6-04nu |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air |
| Metric exterior tube diameter | 36 mm |
| Metric exterior tube diameter 2 | 19 mm |
Show UNSPSC/ECL@SS
£ 45.13 excl. VAT
/ Each
£ 54.16 incl. VAT
- Delivery usually within ( 8 ) days