Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 10-R1/8IN 858712
MECALINE MALE STRAIGHT 10-R1/8IN 858712
TAPERED MALE STRAIGHT FITTING
References
mecaline:
858712
rubix:
208A5366
ean:
3660338137822
Technical specifications
Connection 1
R1/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 10-R1/8IN 858712
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
10
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.78
excl. VAT
/
Each
£
4.54
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE MALE 90 ELBOW 10-G1/2IN 853236
MECALINE MALE 90ELBOW 10-R3/8IN 853219
SMC KQ2S04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
MECALINE PUSH IN SWIVEL ELBOW-12MM-G1/2IN 883872
LEGRIS LF 3000 FITTING 3108 08 13
AVENTICS 2122308140
LEGRIS LF3000 FITTING 3101 06 21
MECALINE MALE STRAIGHT 4-G1/4IN 853042
MECALINE 885022 STAINLESS STEEL SWIVEL MALE TEE 6-R1/8IN
MECALINE 840674 FEMALE STRAIGHT FITTING 8-3/8
FESTO 153006 PUSH-IN FITTING QS-3/8-8
MECALINE 858830 MALE 90 ELBOW 16-R3/8IN
SMC KQ2L07-U01A ONE-TOUCH FITTING
SMC KQ2T10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE