FESTO 133124 PUSH-IN Y-CONNECTOR

Push-in fitting, resistant to media NPQP

See technical informationSee documents
References
Festo:NPQP-Y-Q6-Q4-FD-P10
Rubix:391A4715
Manufacturer :133124
EAN:4052568030049
NPQP-Y-Q6-Q4-FD-P10 Push-in Y-connector
Technical specifications
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 14
See all Specifications
Documents

Product details : FESTO 133124 PUSH-IN Y-CONNECTOR


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight8,17 g
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 14
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
  • Delivery usually within ( 2 ) days