References
Festo:QSM-M3-3-I-R-100
Rubix:263A5766
Manufacturer :132914
EAN:4052568028503

Technical specifications
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 132914 PUSH-IN FITTING QSM-M3-3-I-R-100
Push-in fitting QSM-M3-3-I-R-100 male thread with internal Hexagon socket. Size=Mini, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 0,97 g |
|---|---|
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for tubing od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 201.00 excl. VAT
/ 100 pieces
£ 241.20 incl. VAT
- Delivery usually within ( 2 ) days