References
Norgren:C00220400
Rubix:118A4673
Manufacturer :C00220400


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 4 mm |
Documents
Product details : NORGREN C00220400 PFITC 4MM STEM UNION CONN
Double plug Nipple 4 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 4 mm |
| Profile | double union male (equal), straight |
| Connection 2 | tube ø 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- Usually arrives within 14 working days