Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858763 LONG MALE 90 ELBOW 10- R1/8IN
MECALINE 858763 LONG MALE 90 ELBOW 10- R1/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858763
rubix:
216A1711
ean:
3660338138331
Technical specifications
Material
Polymer Body
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858763 LONG MALE 90 ELBOW 10- R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 859975 TRIPLE BRANCH 4 - G1/4
SMC KQ2E06-G02A1 BRASS FITTING G 1/4 THREAD I 6 TUBE
SMC KQ2E12-00G STAINLESS STEEL FITTINGS
FESTO 1366257 FITTING NPCK-C-D-G18-K6
SMC KQ2T04-G01N ONE-TOUCH FITTING
FESTO 177703 PUSH-IN CONNECTOR CQ-22H-15
FESTO 133086 PUSH-IN Y-FITTING
SMC KQ2T08-G02 ONE-TOUCH FITTING
SMC KQ2Z10-02AP ONE-TOUCH FITTING
SMC KQ2W10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
FESTO 177690 PUSH-IN T-CONNECTOR CQT-22
NORGREN C00201200 PFITC 12MM STR UNION CONNECTOR
SMC KQ2LE06-00A-X35 ONE-TOUCH FITTING
SMC LQE20-04 FITTING
FESTO 130680 PUSH-IN FITTING QS-1/4-12-20