FESTO 578351 PUSH-IN FITTING NPQH-D-G12-Q14-P10


Push-In Fitting

References
festo:NPQH-D-G12-Q14
rubix:116A0854
manufacturer :578351
ean:4052568060541
NPQH-D-G12-Q14 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
See all Specifications

Product details : FESTO 578351 PUSH-IN FITTING NPQH-D-G12-Q14-P10


Push-in fitting NPQH-D-G12-Q14 Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight43,8 g
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
Profilestandard
Connection 214
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
  • Delivery usually within ( 2 ) days