FESTO 578356 PUSH-IN FITTING NPQH-D-G14F-Q6-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G14F-Q6-P10
Rubix:115A5509
Manufacturer :578356
EAN:4052568060596

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578356 PUSH-IN FITTING NPQH-D-G14F-Q6-P10
Push-in fitting NPQH-D-G14F-Q6-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,1 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 39.10 excl. VAT
/ 10 pieces
£ 46.92 incl. VAT
- Delivery usually within ( 2 ) days