References
Norgren:C02681248
Rubix:118A9099
Manufacturer :C02681248


Technical specifications
| Material | pbt (body); nickel-plated brass (threads) |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
Product details : NORGREN C02681248 SWIVEL SIDE TEE ADAPTER
Rotatable T-screw-in screw connection lateral 12 - G 1/2 Pneufit C
Pneufit-C Swivel side tee adaptor Ø12mm x G1/2" C02681248
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads) |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
| Profile | swivel tee (end tapping) |
| Connection 2 | g1/2 male thread (iso g / bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days