SMC LQ3T4A-SR HIGH PURITY FLUOROPOLYMER FITTING
Space Saving Run Tee
See technical informationSee documentsReferences
SMC:LQ3T4A-SR
Rubix:2605129

Documents
Product details : SMC LQ3T4A-SR HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Space Saving & Tube Connector
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2 in |
| Profile | lq3t-r |
| Connection 2 | 3/8 in |
| Max. temperature | 200 °C |
| Type | run tee |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 53.46 excl. VAT
/ Each
£ 64.15 incl. VAT
- Delivery usually within ( 21 ) days