References
Festo:QSM-M3-2
Rubix:391A5801
Manufacturer :133027
EAN:4052568029104

Technical specifications
| Material | body: nickel-plated brass; release ring: pom; tube seal: nbr; tube retaining claw: high-alloy stainless steel |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 133027 PUSH-IN FITTING
Push-in fitting QSM-M3-2 male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 1,01 g |
|---|---|
| Material | body: nickel-plated brass; release ring: pom; tube seal: nbr; tube retaining claw: high-alloy stainless steel |
| Connection 1 | m3 male thread |
| Profile | straight |
| Connection 2 | for pneumatic tube od 2 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Delivery usually within ( 2 ) days