FESTO 153343 PUSH-IN L-CONNECTOR QSML-3


Push-in L-Connector

References
festo:QSML-3
rubix:80188612
manufacturer :153343
ean:4052568034047
QSML-3 Push-in L-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153343 PUSH-IN L-CONNECTOR QSML-3


Push-in L-connector QSML-3 Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x30x10 mm
Logistic Weight1,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
  • Usually arrives within 14 working days