References
Festo:T-PK-2
Rubix:122A9873
Manufacturer :30919
EAN:4052568022754

Documents
Product details : FESTO 30919 BARBED T-CONNECTOR T-PK-2
Barbed T-connector T-PK-2 With barbed fittings. Nominal size=1,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-2, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 0,95 g |
|---|---|
| Material | pom |
| Connection 1 | tubing o,d, 3mm |
| Connection 2 | 2 |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days