References
Festo:NPQH-D-G38-Q8-P10
Rubix:116A0715
Manufacturer :578345
EAN:4052568060480

Documents
Product details : FESTO 578345 PUSH-IN FITTING NPQH-D-G38-Q8-P10
Push-in fitting NPQH-D-G38-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x18x18 mm |
|---|---|
| Logistic Weight | 20,9 g |
| Material | nickel plated brass |
| Connection 1 | g 3/8 |
| Profile | npqh-d |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- In stock: Next day delivery