FESTO 133017 PUSH-IN L-FITTING, LONG QSLL-G1/8-8-100


Push-in L-Fitting

References
festo:QSLL-G1/8-8-100
rubix:263A5838
manufacturer :133017
ean:4052568029081
QSLL-G1/8-8-100 Push-in L-fitting, long
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 133017 PUSH-IN L-FITTING, LONG QSLL-G1/8-8-100


Push-in L-fitting, long QSLL-G1/8-8-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight35,87 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 377.00 excl. VAT
/ 100 pieces
£ 452.40 incl. VAT
  • Delivery usually within ( 11 ) days