FESTO 153417 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-3/8-12
Rubix:116A0050
Manufacturer :153417
EAN:4052568070625

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153417 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-12
Push-in L-fitting, rotatable QSRL-3/8-12 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 39.51 excl. VAT
/ Each
£ 47.41 incl. VAT
- Delivery usually within ( 2 ) days