Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558661 PUSH-IN FITTING NPQM-D-G18-Q4-P10
FESTO 558661 PUSH-IN FITTING NPQM-D-G18-Q4-P10
Push-In Fitting
References
festo:
NPQM-D-G18-Q4-P10
rubix:
263A5752
manufacturer :
558661
ean:
4052568054571
Technical specifications
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558661 PUSH-IN FITTING NPQM-D-G18-Q4-P10
Push-in fitting NPQM-D-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
6,45
g
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/8
Profile
standard
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.90
excl. VAT
/ 10
pieces
£
26.28
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN C0A510418 PFITC 4MM-G1/8 BANJO ELBOW
NORGREN 100110600 PFIT 6MM STEM SILENCER
FESTO 4598 RING PIECE TK-1/8-PK-3
SMC KQ2VD06-01N ONE-TOUCH FITTING
SMC KGS06-02 FITTING
LEGRIS UNEQUAL TEE 3104 10 08
LEGRIS LF3000 FITTING 3158 10 13
FESTO 177685 PUSH-IN FITTING CQ-1/2-18
NORGREN C01470638 PFITC 6MM-R3/8 SWIVEL ELBOW
NORGREN 432250818 8MM X 1/8 STR MALE ADAPT
LEGRIS LF3000 FITTING 3160-04-00
FESTO 9182 RING PIECE TK-1/8
NORGREN 100201000 PFIT 10MM STRAIGHT CONNECTOR
SMC KQ2VS08-03NP ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3131 12 21