References
Festo:QS-1/8-8-50
Rubix:118A7311
Manufacturer :130676
EAN:4052568023973

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130676 PUSH-IN FITTING QS-1/8-8-50
Push-in fitting QS-1/8-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x75 mm |
|---|---|
| Logistic Weight | 16,15 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 69.00 excl. VAT
/ 50 pieces
£ 82.80 incl. VAT
- In stock: Next day delivery