FESTO 186163 PUSH-IN T-FITTING QST-G1/4-10


Push-in T-fitting

References
festo:QST-G1/4-10
rubix:115A9654
manufacturer :186163
ean:4052568039677
QST-G1/4-10 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 186163 PUSH-IN T-FITTING QST-G1/4-10


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x100x40 mm
Logistic Weight39,6 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ 10 pieces
£ 117.96 incl. VAT
  • Delivery usually within ( 11 ) days