References
Festo:QSF-1/2-12-B
Rubix:117A8499
Manufacturer :190653
EAN:4052568014841

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 190653 PUSH-IN FITTING QSF-1/2-12-B
Push-in fitting QSF-1/2-12-B female thread with external Hexagon. Size=Standard, Nominal size=9,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x20x25 mm |
|---|---|
| Logistic Weight | 58,7 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 2 ) days