FESTO 130683 PUSH-IN FITTING QS-3/8-12-20


Push-in Fitting

References
festo:QS-3/8-12-20
rubix:124A9718
manufacturer :130683
ean:4052568024048
QS-3/8-12-20 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 130683 PUSH-IN FITTING QS-3/8-12-20


Push-in fitting QS-3/8-12-20 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x85x75 mm
Logistic Weight37,63 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ 20 pieces
£ 70.08 incl. VAT
  • Delivery usually within ( 2 ) days