References
IMI Norgren:C01470638
Rubix:80315555
Manufacturer :C01470638


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r 3/8 (bspt, male thread) |
Product details : NORGREN C01470638 PFITC 6MM-R3/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø6mm x R3/8" C01470638
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r 3/8 (bspt, male thread) |
| Profile | 90° swivel elbow (swivel adapter) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- In stock: Next day delivery