FESTO 177715 BLANKING PLUG CQC-22H


Blanking Plug

References
festo:CQC-22H
rubix:112A4063
manufacturer :177715
ean:4052568038649
CQC-22H Blanking plug
brand logo
Technical specifications
Materialpom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 177715 BLANKING PLUG CQC-22H


Blanking plug CQC-22H To seal quick connectors. Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar, Temperature dependent operating pressure=-0,95 - 15 bar

Technical specifications


Attributes
Logistic Weight11 g
Materialpom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 222
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Delivery usually within ( 11 ) days