References
SMC:KJY23-01S
Rubix:2606647

Technical specifications
| Material | 303 stainless steel, c3604bd, pbt (body);c3604bd (stud);304 stainless steel (chuck);pom (release button, guide 1);nbr (seal) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KJY23-01S FITTING
One-Touch mini fittings series KJ is available for use with SMC miniature valves and actuators, M3 and M5 ported. Their compact one-touch collet design allows easy disassembly with strong tube gripping. Electroless nickel plating is standard. KJ fittings are available to order in multiples of 10.The current KJ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x29x10 mm |
|---|---|
| Logistic Weight | 7 g |
| Material | 303 stainless steel, c3604bd, pbt (body);c3604bd (stud);304 stainless steel (chuck);pom (release button, guide 1);nbr (seal) |
| Connection 1 | r 1/8 |
| Connection 2 | 3.2 |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Delivery usually within ( 4 ) days