MECALINE 853247 LONG MALE 90 ELBOW 4- G1/8IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853111
Mecaline:853247
Rubix:216A1649
EAN:3660338094088

Documents
Product details : MECALINE 853247 LONG MALE 90 ELBOW 4- G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Profile | compact profile |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days
