References
Festo:QSF-3/8-10-B
Rubix:116A1877
Manufacturer :153029
EAN:4052568031329

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 153029 PUSH-IN FITTING QSF-3/8-10-B
Push-in fitting QSF-3/8-10-B female thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x70x30 mm |
|---|---|
| Logistic Weight | 40,76 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ 10 pieces
£ 39.84 incl. VAT
- Delivery usually within ( 2 ) days