References
IMI Norgren:C02250818
Rubix:115A3463
Manufacturer :C02250818


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 male (iso g / bspp) |
Product details : NORGREN C02250818 PFITC 8MM-G1/8 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x G1/8" C02250818
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 male (iso g / bspp) |
| Profile | straight adapter |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Usually arrives within 14 working days