Push-in Fitting
Connection 1 | G 1/2 in |
---|---|
Connection 2 | 12 mm |
Logistics dimensions (L x W x H) | 30x20x20 mm |
---|---|
Logistic Weight | 49,91 g |
Connection 1 | G 1/2 in |
Connection 2 | 12 mm |
Length | 28 mm |
Type of threading | Sheet metal |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | Nickel-Plated Brass (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp Component) |
In stock: Next day delivery