FESTO 578336 PUSH-IN FITTING NPQH-D-M7-Q4-P10


Push-In Fitting

References
festo:NPQH-D-M7-Q4-P10
rubix:263A5797
manufacturer :578336
ean:4052568060398
NPQH-D-M7-Q4-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578336 PUSH-IN FITTING NPQH-D-M7-Q4-P10


Push-in fitting NPQH-D-M7-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight5,62 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 30.90 excl. VAT
/ 10 pieces
£ 37.08 incl. VAT
  • Delivery usually within ( 11 ) days