References
SMC:KCE12-00
Rubix:124A3649

Technical specifications
| Material | chemically nickel-plated (copper-free) |
|---|---|
| Connection 1 | 12 |
Product details : SMC KCE12-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x63x31 mm |
|---|---|
| Logistic Weight | 115 g |
| Material | chemically nickel-plated (copper-free) |
| Connection 1 | 12 |
| Profile | m22 x 1 |
| Connection 2 | 12 |
| Type | bulkhead coupling with shut-off valve |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 245.30 excl. VAT
/ 10 pieces
£ 294.36 incl. VAT
- Delivery usually within ( 4 ) days