References
Festo:QS-G3/8-12-20
Rubix:124A7548
Manufacturer :132045
EAN:4052568026974

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132045 PUSH-IN FITTING QS-G3/8-12-20
Push-in fitting QS-G3/8-12-20 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 39,55 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 20 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 2 ) days